TIMKEN

TIMKEN Single row tapered roller bearing 3782/3732

  • ERIKS:11492848
  • Manufacturer:053893779867
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€223.92/ pieceexcl. VAT

€270.94incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
44.45 mm
Cup Outer diameter
98.425 mm
Total width
30.163 mm
Sealing
No
With flange
No