TIMKEN

TIMKEN Single row tapered roller bearing 3780/3730

  • ERIKS:11492843
  • Manufacturer:053893723327
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€112.85/ pieceexcl. VAT

€136.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
50.8 mm
Cup Outer diameter
93.264 mm
Total width
30.163 mm
Sealing
No
With flange
No