TIMKEN

TIMKEN Single row tapered roller bearing 375/372A

  • ERIKS:11492789
  • Manufacturer:013992329455
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€150.22/ pieceexcl. VAT

€181.77incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
50.8 mm
Cup Outer diameter
96.838 mm
Total width
22.225 mm
Sealing
No
With flange
No