




€754.69/ pieceexcl. VAT
€913.17incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 109.538 mm |
Cup Outer diameter | 158.75 mm |
Total width | 11.908 mm |
Sealing | No |
With flange | No |