TIMKEN

TIMKEN Single row tapered roller bearing 369S/362B

  • ERIKS:11492752
  • Manufacturer:013992328908
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€187.26/ pieceexcl. VAT

€226.58incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
47.625 mm
Cup Outer diameter
90 mm
Total width
8.887 mm
Sealing
No
With flange
No