TIMKEN

TIMKEN Single row tapered roller bearing 368/362

  • ERIKS:11439369
  • Manufacturer:053893779805
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single R
Save to list

€97.32/ pieceexcl. VAT

€117.76incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
50.8 mm
Cup Outer diameter
90 mm
Total width
20 mm
Sealing
No
With flange
No