TIMKEN

TIMKEN Single row tapered roller bearing 365/362A

  • ERIKS:11492645
  • Manufacturer:053893360188
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€105.37/ pieceexcl. VAT

€127.50incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
50 mm
Cup Outer diameter
88.9 mm
Total width
20.638 mm
Sealing
No
With flange
No