




€82.76/ pieceexcl. VAT
€100.14incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 37.47 mm |
Cup Outer diameter | 64.287 mm |
Total width | 13.096 mm |
Sealing | No |
With flange | No |