




€242.78/ pieceexcl. VAT
€293.76incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 45.237 mm |
Cup Outer diameter | 84.138 mm |
Total width | 30.163 mm |
Sealing | No |
With flange | No |