




€120.58/ pieceexcl. VAT
€145.90incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 41.275 mm |
Cup Outer diameter | 87.312 mm |
Total width | 30.162 mm |
Sealing | No |
With flange | No |