TIMKEN

TIMKEN Single row tapered roller bearing 358/354

  • ERIKS:11492588
  • Manufacturer:053893792668
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€124.28/ pieceexcl. VAT

€150.38incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
45 mm
Cup Outer diameter
85 mm
Total width
19 mm
Sealing
No
With flange
No