




€232.55/ pieceexcl. VAT
€281.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 44.45 mm |
Cup Outer diameter | 82.931 mm |
Total width | 22.225 mm |
Sealing | No |
With flange | No |