TIMKEN

TIMKEN Single row tapered roller bearing 350/352

  • ERIKS:11492505
  • Manufacturer:053893782782
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€171.53/ pieceexcl. VAT

€207.55incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
40 mm
Cup Outer diameter
90.119 mm
Total width
23 mm
Sealing
No
With flange
No