TIMKEN

TIMKEN Single row tapered roller bearing 3490/3423D

  • ERIKS:11492501
  • Manufacturer:053893455761
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€720.05/ pieceexcl. VAT

€871.26incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
38.1 mm
Cup Outer diameter
82.55 mm
Total width
66.678 mm
Sealing
No
With flange
No