TIMKEN

TIMKEN Single row tapered roller bearing 344A-99403

  • ERIKS:11492473
  • Manufacturer:013992344199
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€108.21/ pieceexcl. VAT

€130.93incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
40 mm
Cup Outer diameter
80 mm
Total width
21 mm
Sealing
No
With flange
No