TIMKEN

TIMKEN Single row tapered roller bearing 336/332B

  • ERIKS:11492324
  • Manufacturer:087796381995
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€187.58/ pieceexcl. VAT

€226.97incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
41.275 mm
Cup Outer diameter
80 mm
Total width
7.938 mm
Sealing
No
With flange
No