




€6,271.17/ pieceexcl. VAT
€7,588.12incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 329 |
Assembly type | Single row |
Inner Diameter | 360 mm |
Cup Outer diameter | 480 mm |
Total width | 76 mm |
Sealing | No |
With flange | No |