




€2,150.09/ pieceexcl. VAT
€2,601.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 329 |
Assembly type | Single row |
Inner Diameter | 260 mm |
Cup Outer diameter | 360 mm |
Total width | 63.5 mm |
Sealing | No |
With flange | No |