




€911.86/ pieceexcl. VAT
€1,103.35incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 329 |
Assembly type | Single row |
Inner Diameter | 200 mm |
Cup Outer diameter | 280 mm |
Total width | 51 mm |
Sealing | No |
With flange | No |