




€460.55/ pieceexcl. VAT
€557.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 160 mm |
Cup Outer diameter | 220 mm |
Total width | 38 mm |
Sealing | No |
With flange | No |