




€381.07/ pieceexcl. VAT
€461.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 329 |
Assembly type | Single row |
Inner Diameter | 150 mm |
Cup Outer diameter | 210 mm |
Total width | 38 mm |
Sealing | No |
With flange | No |