




€214.03/ pieceexcl. VAT
€258.98incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 100 mm |
Cup Outer diameter | 140 mm |
Total width | 25 mm |
Sealing | No |
With flange | No |