




€1,014.24/ pieceexcl. VAT
€1,227.23incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 105 mm |
Cup Outer diameter | 225 mm |
Total width | 81.5 mm |
Sealing | No |
With flange | No |