




€84.54/ pieceexcl. VAT
€102.29incl. VAT
11 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 55 mm |
Cup Outer diameter | 120 mm |
Total width | 45.5 mm |
Sealing | No |
With flange | No |