




€38.03/ pieceexcl. VAT
€46.02incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 35 mm |
Cup Outer diameter | 80 mm |
Total width | 32.75 mm |
Sealing | No |
With flange | No |