




€32.84/ pieceexcl. VAT
€39.74incl. VAT
16 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 323 |
Assembly type | Single row |
Inner Diameter | 30 mm |
Cup Outer diameter | 72 mm |
Total width | 28.75 mm |
Sealing | No |
With flange | No |