




€5,985.39/ pieceexcl. VAT
€7,242.32incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 260 mm |
Cup Outer diameter | 480 mm |
Total width | 137 mm |
Sealing | No |
With flange | No |