




€4,873.39/ pieceexcl. VAT
€5,896.80incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 240 mm |
Cup Outer diameter | 440 mm |
Total width | 127 mm |
Sealing | No |
With flange | No |