




€2,590.45/ pieceexcl. VAT
€3,134.44incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 190 mm |
Cup Outer diameter | 340 mm |
Total width | 97 mm |
Sealing | No |
With flange | No |