




€2,219.06/ pieceexcl. VAT
€2,685.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 180 mm |
Cup Outer diameter | 320 mm |
Total width | 91 mm |
Sealing | No |
With flange | No |