




€1,561.52/ pieceexcl. VAT
€1,889.44incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 160 mm |
Cup Outer diameter | 290 mm |
Total width | 84 mm |
Sealing | No |
With flange | No |