




€280.56/ pieceexcl. VAT
€339.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 105 mm |
Cup Outer diameter | 190 mm |
Total width | 53 mm |
Sealing | No |
With flange | No |