




€24.15/ pieceexcl. VAT
€29.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 322 |
Assembly type | Single row |
Inner Diameter | 35 mm |
Cup Outer diameter | 72 mm |
Total width | 24.25 mm |
Sealing | No |
With flange | No |