




€4,235.90/ pieceexcl. VAT
€5,125.44incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 300 mm |
Cup Outer diameter | 460 mm |
Total width | 100 mm |
Sealing | No |
With flange | No |