




€2,361.35/ pieceexcl. VAT
€2,857.23incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 240 mm |
Cup Outer diameter | 360 mm |
Total width | 76 mm |
Sealing | No |
With flange | No |