




€1,754.31/ pieceexcl. VAT
€2,122.72incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 140 mm |
Cup Outer diameter | 210 mm |
Total width | 103.449 mm |
Sealing | No |
With flange | No |