




€33.69/ pieceexcl. VAT
€40.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 320 |
Assembly type | Single row |
Inner Diameter | 55 mm |
Cup Outer diameter | 90 mm |
Total width | 23 mm |
Sealing | No |
With flange | No |