TIMKEN

TIMKEN Single row tapered roller bearing 3193/3120

  • ERIKS:11492228
  • Manufacturer:053893652580
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€134.34/ pieceexcl. VAT

€162.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
31.75 mm
Cup Outer diameter
72.626 mm
Total width
30.163 mm
Sealing
No
With flange
No