




€3,120.00/ pieceexcl. VAT
€3,775.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 150 mm |
Cup Outer diameter | 320 mm |
Total width | 82 mm |
Sealing | No |
With flange | No |