




€796.82/ pieceexcl. VAT
€964.15incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 100 mm |
Cup Outer diameter | 215 mm |
Total width | 56.5 mm |
Sealing | No |
With flange | No |