




€169.94/ pieceexcl. VAT
€205.63incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 70 mm |
Cup Outer diameter | 150 mm |
Total width | 38 mm |
Sealing | No |
With flange | No |