




€158.46/ pieceexcl. VAT
€191.74incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 313 |
Assembly type | Single row |
Inner Diameter | 65 mm |
Cup Outer diameter | 140 mm |
Total width | 36 mm |
Sealing | No |
With flange | No |