




€3,601.17/ pieceexcl. VAT
€4,357.42incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 220 mm |
Cup Outer diameter | 400 mm |
Total width | 72 mm |
Sealing | No |
With flange | No |