




€2,993.22/ pieceexcl. VAT
€3,621.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 200 mm |
Cup Outer diameter | 360 mm |
Total width | 64 mm |
Sealing | No |
With flange | No |