




€1,910.64/ pieceexcl. VAT
€2,311.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 180 mm |
Cup Outer diameter | 320 mm |
Total width | 57 mm |
Sealing | No |
With flange | No |