




€14.85/ pieceexcl. VAT
€17.97incl. VAT
52 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 302 |
Assembly type | Single row |
Inner Diameter | 25 mm |
Cup Outer diameter | 52 mm |
Total width | 16.25 mm |
Sealing | No |
With flange | No |