




€309.39/ pieceexcl. VAT
€374.36incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 46.038 mm |
Cup Outer diameter | 87.313 mm |
Total width | 26.988 mm |
Sealing | No |
With flange | No |