TIMKEN

TIMKEN Single row tapered roller bearing 29688/29620

  • ERIKS:11492173
  • Manufacturer:053893073125
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€173.84/ pieceexcl. VAT

€210.35incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
73.817 mm
Cup Outer diameter
112.713 mm
Total width
25.4 mm
Sealing
No
With flange
No