TIMKEN

TIMKEN Single row tapered roller bearing 29580/29520

  • ERIKS:11492082
  • Manufacturer:053893655154
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€180.85/ pieceexcl. VAT

€218.83incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
60 mm
Cup Outer diameter
107.95 mm
Total width
25.4 mm
Sealing
No
With flange
No