




€472.66/ pieceexcl. VAT
€571.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Single row |
Inner Diameter | 62.738 mm |
Cup Outer diameter | 100 mm |
Sealing | No |
With flange | No |